Shop All Wall Plates
Leviton
Telephone/Cable 1 Gang Wallplate
Mfr # 80513-I
Zoro # G3974233
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Thermoset Plastic
- Size Midway
- Length 3.50 in
- Type Hole Device Telephone/Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80513-I
- Zoro # G3974233
- UPC # 78477491768
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Length | 3.50 in |
Height | 0.25 in |
Width | 5.62 in |
Details
Color | Ivory |
Material | Thermoset Plastic |
Type | Hole Device Telephone/Cable |
Application | Commercial and Residential Applications |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Description
1-Gang .312-Inch Hole Device Telephone/Cable Wallplate, Midway Size, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 10 to 30 V DC, 47.1 mm L (E2E-X2C112 2M)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- SQUARE D Manual Motor Starter, 3 Poles, 18 A, 600V AC, NEMA 1, Reliable Overload Protection, M-0 NEMA Size (2510MBG2)
- PARTNERS BRAND Cable Ties, 120#, 18", Natural, PK100 (CT18120)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- Leviton Lighting Controls