Shop All Wall Plates
Leviton
TELEPHONE PIECE PARTS BRKT 1G LOW VOLT MTG
Mfr # C0224
Zoro # G3957905
product price: $3.55
/ea
Sold in multiples of 50 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 7.5 in
- Type 1 Gang Wallplate Mounting Bracket
- Height 4.2500 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # C0224
- Zoro # G3957905
- UPC # 78477860106
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.5 in |
Height | 4.2500 in |
Length | 5.00 in |
Details
Material | Aluminum |
Type | 1 Gang Wallplate Mounting Bracket |
Form Factor | Wallplate |
Application | Residential / Commercial |
Specifications | Wall Mount |
Description
Wallplate Mounting Bracket, 1 Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- LUTRON Lighting Dimmer, 600 W Cap @ 120VAC, Ivory (NT-600-IV)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BB60-1AA0)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Wallplates P128 (86078)
- MULBERRY Wallplates 6G GFI PLASTIC WHT (32406)
- Leviton Wall Plates