Shop All Wall Plates
This Product is Discontinued
Leviton
TELEPHONE PIECE PARTS 6P4C TELEPHONE WP STAINLESS STEEL (Discontinued)
Mfr # C0256-SS
Zoro # G4042666
This Product is Discontinued
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Type Hole Device Telephone/Cable
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # C0256-SS
- Zoro # G4042666
- UPC # 78477952412
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Hole Device Telephone/Cable |
Gang | 1 |
Description
Telephone Wall Phone Wallplate Surface Mount Jack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.