Shop All Enclosure Covers & Accessories
Leviton
TELEPHONE PATCHING EXPANSION BOARD
Mfr # 47609-EMP
Zoro # G4070912
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75 in
- Width 1.75 in
- Length 6.32 in
- Type Expansion Board
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47609-EMP
- Zoro # G4070912
- UPC # 78477105931
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.75 in |
Width | 1.75 in |
Length | 6.32 in |
Depth | 0.63 Inch |
Details
Item | Expansion Board |
Type | Expansion Board |
Application | Residential Applications |
Description | Telephone Patching Expansion |
Telephone Patching Expansion | 1 |
UL Listed | Recognized Component |
Standards and Certifications | UL |
Total Number of Ports | 8 |
Additional Information | 1 x 110 |
Number of RJ-11 Ports | 8 |
Number of Network (RJ-45) Ports | 7 |
Product Name | 47609-EMP Network Patch Panel |
Product Type | Network Patch Panel |
Mounting | Board |
Standard | UL Listed:Recognized Component, Two Years Limited Warranty |
Description
Telephone Patching Expansion Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230CP)
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 (1FD84)
- SIEMENS Temporary GFCI Outlet Panel, 125 A , 120/240V AC, 1 Phase, NEMA 3R, 4 Outlets, Surface Mount, Gray (TL137US)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Yellow (HS385-YW)
- A E S INDUSTRIES $MIDGET PANEL CLAMP SET 5PC (AD20410)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Wing Knob Non-Locking Chrome (SCE-DLWKC)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- CONTA-CLIP KDS-DE 8-9, Sealing Sleeve, GR (28569.6)
- ALLSTAR PERFORMANCE Allstar Performance ALL10219 Spring Loaded Round Bar Window Net Kit (ALL10219)
- HAMMOND Panel Lifting Handles (1481H)
- Leviton Enclosure Covers & Accessories