Shop All Enclosure Covers & Accessories
Leviton
TELEPHONE DISTRIBUTING TERMINAL FRAME SMC MOD 1X9 TEL+BRKT
Mfr # 47689-B
Zoro # G4026286
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.6 in
- Width 2.1 in
- Length 7.12 in
- Material ABS
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47689-B
- Zoro # G4026286
- UPC # 78477110928
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.6 in |
Width | 2.1 in |
Length | 7.12 in |
Details
Item | Telephone Module |
Material | ABS |
Application | Residential |
Additional Information | 110 Punch Down Tool, White Bracket, Mounting Type: Board, Fits easily into any Leviton Structured Media enclosure |
Mounting | Board |
Description
1x9 Bridged Telephone Module (with bracket)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (UBIP230)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Brown (HS365-S50-BROWN)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 60A (8903SPO1V02)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- Leviton Enclosure Covers & Accessories