Shop All Enclosure Covers & Accessories
Leviton
TELEPHONE DISTRIBUTING TERMINAL FRAME SMC MOD 1X7 TEL+SECURTY
Mfr # 47609-TSV
Zoro # G4065942
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.568 in
- Width 2.132 in
- Length 7.12 in
- Material ABS
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47609-TSV
- Zoro # G4065942
- UPC # 78477143407
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.568 in |
Width | 2.132 in |
Length | 7.12 in |
Details
Item | Stand-Alone Module |
Material | ABS |
Application | Residential Applications |
UL Listed | Recognized Component |
Standards and Certifications | UL |
Mounting | Board |
Description
1x7 Telephone Security Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 120VAC, 1Nc Aux (CU-16-HF-3A1B)
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- HUBBELL CONTROL SOLUTIONS Rocker Slide Dimmer (RSDM10-120-WVL)
- FESTO Proximity Sensor SMT-C1-PS-24V-K-0, 3-M8D (SMT-C1-PS-24V-K-0,3-M8D)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- Leviton Enclosure Covers & Accessories