Shop All Enclosure Covers & Accessories
Leviton
TELEPHONE DISTRIBUTING TERMINAL FRAME SMC BOARD EXP TLDM
Mfr # 47603-TDM
Zoro # G4062905
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.50 in
- Width 1.75 in
- Length 7 in
- Material ABS
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47603-TDM
- Zoro # G4062905
- UPC # 78477073698
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.50 in |
Width | 1.75 in |
Length | 7 in |
Details
Item | Telephone Line Distribution Board |
Material | ABS |
Color | White |
Application | Residential Structured Wiring Applications |
Mounting | Board |
Description
Telephone Line Distribution Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC (2XYR7)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-162)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2442)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HUBBELL Weatherproof Covr 2G Gry (MM2410G)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- SIGMA ELECTRIC Cover Flat Plstc 1G Gray (14140)
- RITTAL Housing Coupling, CP 6525110 (CP 6525.110)
- Leviton Enclosure Covers & Accessories