Shop All Enclosure Covers & Accessories
Leviton
TELEPHONE DISTRIBUTING TERMINAL FRAME SMC BOARD EXP C5E+TOOL
Mfr # 47603-C5
Zoro # G4011482
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75 in
- Width 1.75 in
- Length 7 in
- Type Expansion Board
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47603-C5
- Zoro # G4011482
- UPC # 78477113257
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.75 in |
Width | 1.75 in |
Length | 7 in |
Depth | 0.685 Inch |
Details
Item | Expansion Board |
Type | Expansion Board |
Material | ABS |
Color | White |
Application | Residential Structured Wiring Applications |
Cat 5e Voice Data | Six Catagory 5e ports and six 110-IDC Conn. |
Description | Catagory 5e Voice and Data |
UL Listed | Recognized Component |
Cat 5e Voice Data Module | 1 |
Standards and Certifications | UL |
1X4 6-Line Bridged Telephone | Printed Circuit Board |
Total Number of Ports | 12 |
Number of Network (RJ-45) Ports | 6 |
Additional Information | 6 x 110 |
Product Name | 47603-C5 Phone Patch Panel |
Number of RJ-11 Ports | 12 |
Product Type | Phone Patch Panel |
Mounting | Board |
Standard | UL Listed:Recognized Component |
Description
CAT 5 Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Yellow (HS369-S10-YELLOW)
- HUBBELL WIRING DEVICE-KELLEMS Marine Rocker Switch, DPDT, 6 Connections (MR223MMSP)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 12A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-12)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- RITTAL SECURITY DOOR LOCK ENCLOSURE PARTS AND ACCESSORY (4910)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0029)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- Leviton Enclosure Covers & Accessories