Shop All Enclosure Covers & Accessories
Leviton
TELEPHONE DISTRIBUTING TERMINAL FRAME SMC BOARD 1X9 BRIDGING
Mfr # 47603-110
Zoro # G4071838
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75 in
- Width 1.75 in
- Length 7 in
- Material ABS
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47603-110
- Zoro # G4071838
- UPC # 78477115961
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.75 in |
Width | 1.75 in |
Length | 7 in |
Dimensions | 0.685 in L x 1.75 in W x 5.75 in H |
Details
Item | Expansion Board |
Material | ABS |
Color | White |
Application | Residential Structured Wiring Applications |
Telephone Bridge | Ten Bridged 4-Pair 110-Type IDC Connectors |
UL Listed | Recognized Component |
Standards and Certifications | UL |
Mounting Type | Panel |
Connection Type | 110-Type IDC |
Description
1x9 Bridged Telephone Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206CHQRWWW)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- RACO Raco 8975-1 10 Pack Green Rounding Clip (365653)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- QUAZITE Underground Enclosure Cover, Electric Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0017)
- WIREMOLD Pole Extender (25DTP-E10)
- Leviton Enclosure Covers & Accessories