Shop All Enclosure Covers & Accessories
Leviton
TELEPHONE DISTRIBUTING TERMINAL FRAME SMC BOARD 1X6 BRIDGING
Mfr # 47609-F6
Zoro # G4055993
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75 in
- Width 1.75 in
- Length 6.32 in
- Material Plastic
- UL Listed Recognized Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47609-F6
- Zoro # G4055993
- UPC # 78477183489
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.75 in |
Width | 1.75 in |
Length | 6.32 in |
Dimensions | 0.685 in L x 1.75 in W x 5.75 in H |
Details
Item | Expansion Board |
Material | Plastic |
UL Listed | Recognized Component |
Standards and Certifications | UL |
Telephone Bridge | Seven Bridged 4-Pair 110-IDC, 1 RJ45 |
Connection Type | RJ-45 |
Mounting Type | Panel |
Standards | ANSI/TIA-570-B, 1096-A, ISO 9001, UL Listed |
Description
1 x 6 Bridged Telephone Expansion Board (4 Lines to 6 Locations)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 25 PK (509123-025)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (8536SEO1V06H30)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 5A, 1 Pole, 240V AC, C Curve (5SJ41117HG40)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- GARDNER BENDER Switch and Outlet Box Installation Screw (BSK-100)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- Leviton Enclosure Covers & Accessories