Shop All Enclosure Covers & Accessories
Leviton
TELEPHONE DISTRIBUTING TERMINAL FRAME SMC BOARD 1X4 BRIDGING
Mfr # 47609-4
Zoro # G4051504
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.16 in
- Width 2.12 in
- Length 6.32 in
- Type Phone Board
- Application Residential, Structured Media and Multi Dwelling Unit Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47609-4
- Zoro # G4051504
- UPC # 78477323649
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.16 in |
Width | 2.12 in |
Length | 6.32 in |
Details
Item | Phone Board |
Type | Phone Board |
Application | Residential, Structured Media and Multi Dwelling Unit Enclosure |
Standard | UL Listed:Recognized Component, Two Years Limited Warranty |
Number of Slots | 4 |
Mounting | Board |
Description
1 X 4 Phone Board- 4 Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 25 (FZ512825)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 500ft- Black (BS-XO-0375-BK-500)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- HAMMOND Closure Plate w/o KO, 4 x 4, Galv (CWCP4GNK)
- CONTA-CLIP KDS-DE 8-9, Sealing Sleeve, GR (28569.6)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- VORTEC Vortex Enclosure Cooler, 400 BtuH, 12 NEMA (750)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- RITTAL Housing Coupling, CP 6525110 (CP 6525.110)
- Leviton Enclosure Covers & Accessories