Shop All HDMI Cables
Leviton
TELECOMMUNICATIONS CABLE HDMI CABLE CL2 HI SPEED ENET ARC 15' BK
Mfr # 41900-15E
Zoro # G4074412
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 15 ft
- Color Black
- Features Molded, HDMI Ethernet Channel (HEC), Audio Return Channel (ARC), Flexible
- Material Polyvinyl Chloride (PVC) - Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41900-15E
- Zoro # G4074412
- UPC # 78477715994
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Cable Length | 15 ft |
Details
Cable Type | HDMI |
Color | Black |
Features | Molded, HDMI Ethernet Channel (HEC), Audio Return Channel (ARC), Flexible |
Material | Polyvinyl Chloride (PVC) - Jacket |
Product Type | A/V Cable |
Description
High Speed HDMI Cable with Ethernet, CL2 In-Wall, 15ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- BROTHER BATTERY, RECHARGABLE, LI-ION (BRTPABU001)
- LOGITECH MK270 Wireless Combo (920004536)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery replaces WKA12-8F2 DJW12-8HD TPH12080 F2 (ML8-121175)
- LEVITON COAXIAL CONNECTORS DECORA INSERT HDMI COUPLER WHITE (41647-W)
- LEVITON COAXIAL CONNECTORS COUPLER HDMI WHITE (40834-W)
- LEVITON COAXIAL CONNECTORS CONN HDMI FDTHRU BK (40834-E)
- HOMEVISION TECHNOLOGY 100 FT High Quality HDMI Cable 1.4B Ethernet & 3D Ready CL2 UL (EMHD82100)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- AXIOM MANUFACTURING Axiom Hdmi Cable 25Ft (HDMIMM25-AX)
- MONOPRICE High Speed HDMI Cable, 3 ft.Black (3871)
- Leviton HDMI Cables