Shop All HDMI Cables
Leviton
TELECOMMUNICATIONS CABLE HDMI CABLE CL2 HI SPEED ENET ARC 10' BK
Mfr # 41900-10E
Zoro # G4078402
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type HDMI
- Cable Length 10 ft
- Color Black
- Features Audio Return Channel (ARC), HDMI Ethernet Channel Support, Molded, Flexible
- Product Type A/V Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41900-10E
- Zoro # G4078402
- UPC # 78477716014
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Cable Length | 10 ft |
Details
Cable Type | HDMI |
Color | Black |
Features | Audio Return Channel (ARC), HDMI Ethernet Channel Support, Molded, Flexible |
Product Type | A/V Cable |
Description
High Speed HDMI Cable with Ethernet, CL2 In-Wall, 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICP DAS tGW715i Modbus TCP to RTU / ASCII gateway, 1 Isolated RS 422/485 (tGW715i)
- ILC Replacement for Cameron Sino 4894128150336 Battery (4894128150336)
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (CH-27)
- KONUS Photographic tripod for spotting scopes - 1300mm (1959)
- LEVITON COAXIAL CONNECTORS DECORA INSERT HDMI COUPLER WHITE (41647-W)
- LEVITON COAXIAL CONNECTORS COUPLER HDMI WHITE (40834-W)
- LEVITON COAXIAL CONNECTORS CONN HDMI FDTHRU BK (40834-E)
- SANOXY 10 Feet HDMI-to- HDMI Gold Plated for 4K TV, Gaming Consoles (SANOXY-VNDR-HDMI-M-TO-M-10FT)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 75 ft. (13762)
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- NEXTGEN 10.2Gbps High Speed HDMI Cable - 20 ft. (NE114146)
- Leviton HDMI Cables