Shop All Voice & Data Outlets, Boxes, Faceplates
Leviton
Telecommunication connector RENU INSERT 6 PORT WW
Mfr # RE640-WW6
Zoro # G4096706
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 4.00 in
- Number of Ports 6
- Width 6 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE640-WW6
- Zoro # G4096706
- UPC # 78477575567
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.25 in |
Dimensions | 4.56 in H x 1.78 in W x 0.38 in D |
Details
Color | White |
Number of Ports | 6 |
Material | Polycarbonate |
Series | RE640 |
Type | Renu Insert |
Suitable For Use With | Renu® Wallplate and QuickPort® Line of Connector |
Application | Voice, Data, Audio and Video Applications |
Mounting Type | Flush |
Standard | cULus listed |
Description
Leviton 6-Port Renu Insert, White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Colored Cable Ties, 40#, 8", Red, PK1000 (CT444B)
- ALLEN TEL Data Adapter Kit, 15-Pin DB, 8-Conductor (ATDB15F-8)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-SC36MP)
- WESTEK Universal Dimmer Fullrng (6079BC)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, IV (4625A-24I)
- LEVITON Rj Jack And Module Telephone Wp 6P4C W/ Screw Term Wh (40249-W)
- LEVITON Wallplates Blk Blank Wallplate (80414-E)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- LEVITON Rj Jack And Module Smbox 4Port Gy (41089-4GP)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- Leviton Voice & Data Outlets, Boxes, Faceplates