Shop All Voice & Data Patch Cords
Leviton
TELECOMMUNICATION CONNECTOR RENU INSERT 6 PORT NS
Mfr # RE640-NS6
Zoro # G4073046
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 4.00 in
- Height 0.25 in
- Application For used to support voice, data, audio and video applications
- Type Renu Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE640-NS6
- Zoro # G4073046
- UPC # 78477575680
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.25 in |
Details
Application | For used to support voice, data, audio and video applications |
Type | Renu Insert |
Standard | cULus listed |
Description
Leviton 6-Port Renu Insert, Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (XTCE065D00T)
- GAMPAK NIPPLE OFFSET RIGID 1/2"" (49020)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Blue (AT1607-BU)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (2125)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 15 Ft, Blue (NPC-6215)
- MONOPRICE Ethernet Cable, Cat 6, Red, 14 ft. (9824)
- SQUARE D Load center interior, Homeline, 1 phase, 6 spaces, 12 circuits, 125A convertible main lugs, NEMA1, special (HOM612L125ICU)
- Leviton Voice & Data Patch Cords