Shop All Voice & Data Patch Cords
Leviton
TELECOMMUNICATION CONNECTOR RENU INSERT 4 PORT NS
Mfr # RE640-NS4
Zoro # G4068164
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 4
- Color Navajo Sand
- Width 6 in
- Length 4.00 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE640-NS4
- Zoro # G4068164
- UPC # 78477575635
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.25 in |
Dimensions | 4.56 in H x 1.78 in W x 0.38 in D |
Details
Number of Ports | 4 |
Color | Navajo Sand |
Material | Polycarbonate |
Series | RE640 |
Type | Renu Insert |
Application | Voice, Data, Audio and Video Applications |
Suitable For Use With | Renu® Wallplate and QuickPort® Line of Connector |
Standard | cULus listed |
Mounting Type | Flush |
Description
Leviton 4-Port Renu Insert, Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- AGASTAT 5-50Sec 120V-Ac Time Delay Relay (E7012AD003)
- HUBBELL Locking Connector (HBL2713ST)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- ENET Enet 3M Lc/Lc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber (LC2-10G-3M-ENC)
- ALLEN TEL Outdoor Single Line Tone Dial Phone-No Housing, 14 Inch Cord (GB259VH-LH)
- STEREN RJ31X Surface Jack cULus Ivory, Telephon (301-153IV)
- SWE-TECH 3C Plenum Cat6 Bulk Cable, Yellow, Solid, UTP, CMP, 23 AWG, Pullbox, UL listed, 1000ft (FWT11X8-081TH)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (9867)
- Leviton Voice & Data Patch Cords