Shop All Voice & Data Patch Cords
Leviton
TELECOMMUNICATION CONNECTOR RENU INSERT 3 PORT NS
Mfr # RE640-NS3
Zoro # G4064838
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 3
- Color Navajo Sand
- Width 6 in
- Length 4.00 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE640-NS3
- Zoro # G4064838
- UPC # 78477575543
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.25 in |
Dimensions | 4.56 in H x 1.78 in W x 0.38 in D |
Details
Number of Ports | 3 |
Color | Navajo Sand |
Material | Polycarbonate |
Application | Use to support voice, data, audio and video applications |
Type | Renu Insert |
Standard | cULus listed |
Suitable For Use With | QuickPort® Connectors |
Description
Leviton 3-Port Renu Insert, Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A1B)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- SECURITRON Keyswitches (MKA2)
- HALEX 100PK38 Cla Connector (05103B)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Orange (AT1507EV-OR)
- TRIPP LITE T1 Cable, Shielded, RJ48C, RJ 45 M/M, 5ft (N266-005)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (2291)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Green (AT1602-GN)
- BLACK BOX Black Box C6APC28-BL-03 3 ft. RJ-45 Male x 1 x RJ-45 Male Slim-Net Cat6a Patch UTP Network Cable - Blue (C6APC28-BL-03)
- Leviton Voice & Data Patch Cords