Shop All Voice & Data Patch Cords
Leviton
TELECOMMUNICATION CONNECTOR RENU INSERT 1 PORT WW
Mfr # RE640-WW1
Zoro # G4045317
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 6 in
- Mounting Flush
- Length 4.00 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE640-WW1
- Zoro # G4045317
- UPC # 78477575420
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.25 in |
Dimensions | 4.56 in H x 1.78 in W x 0.38 in D |
Details
Color | White |
Mounting | Flush |
Material | Polycarbonate |
Type | Renu Insert |
Finish | Textured |
Standard | cULus listed |
Suitable For Use With | Renu® Wallplate |
Description
Leviton 1-Port Renu Insert, White on White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, 15a (HBL7459V)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 5.0 Lbs, 3951' Length, 0.0220" Diameter, 200°C, Natural (24H200)
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54E)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH)
- MONOPRICE Cat5E Cable, 50 ft.Blue (11341)
- STEREN Cat6 Keystone Coupler RJ45 Black (310-043BK)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 5ft (5900)
- Leviton Voice & Data Patch Cords