Shop All Voice & Data Patch Cords
Leviton
TELECOMMUNICATION CONNECTOR RENU INSERT 1 PORT OB
Mfr # RE640-OB1
Zoro # G4068627
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Onyx Black
- Width 6 in
- Mounting Flush
- Length 4.00 in
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RE640-OB1
- Zoro # G4068627
- UPC # 78477575581
- Country of Origin Mexico
- Category Voice & Data Patch Cords
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.25 in |
Dimensions | 4.56 in H x 1.78 in W x 0.38 in D |
Details
Color | Onyx Black |
Mounting | Flush |
Material | Polycarbonate |
Series | RE640 |
Type | Renu Insert |
Finish | Textured |
Standard | cULus listed |
Suitable For Use With | Renu® Wallplates and QuickPort® Line of Connectors |
Description
Leviton 1-Port Renu Insert, Onyx Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH100AB10-EXT2)
- DEWALT Portable Generator, 8,000 W Rated, 10,000 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC168000)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 38 A, Reversing: No (3RT20281AP60)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- C2G C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White (27166)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 14ft (5903)
- TRIPP LITE Cat6 Junction Box Assembly Unshielded (N237-P18N-WHSH)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 20ft (N201-020-BK)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Black (N201-007-BK)
- Leviton Voice & Data Patch Cords