Shop All Enclosure Covers & Accessories
Leviton
TELE DISTRIBUTING TERMINAL 1X10 6-LINE TEL SECURITY EXPANSION BOARD
Mfr # 47609-S10
Zoro # G3957896
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75 in
- Width 3.50 in
- Length 3.6 in
- Type Expansion Board
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47609-S10
- Zoro # G3957896
- UPC # 78477183199
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.75 in |
Width | 3.50 in |
Length | 3.6 in |
Depth | 0.63 Inch |
Dimensions | 0.685 in L x 3.5 in W x 5.75 in H |
Details
Item | Expansion Board |
Type | Expansion Board |
Application | Residential Applications |
Standards and Certifications | UL |
Description | 1X10 6-Line Bridged Telephone and Security |
Telephone Bridge | Eleven Bridged 6-Pair 110-IDC, 1 RJ45 |
1X10 6-Line Brdg Tele and Security | 1 |
UL Listed | Recognized Component |
Product Name | 1 x 10 (6-Line) Bridged Telephone Expansion Board |
Product Type | Phone Patch Panel |
Product Material | Plastic |
Number of Network (RJ-45) Ports | 1 |
Certifications & Standards | ANSI/TIA-570-B, ANSI/TIA-1096-A (formerly FCC Part 68), UL |
Total Number of Ports | 13 |
Standard | UL Listed:Recognized Component, Two Years Limited Warranty |
Connection Type | RJ-45 |
Mounting Type | Panel |
Number of Slots | 10 |
Description
1 X 10 (6-Line) Bridged Telephone Expansion Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 150A, 600V AC, Indicating (LPJ-150SPI)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCW)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 12 V DC, 9 A (LC1D09JD)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- HALEX Seal Knock Out Stl Indr 1/2 In (26071)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SIGMA ELECTRIC Cover Flat Plstc 1G Gray (14140)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- Leviton Enclosure Covers & Accessories