Shop All Pin & Sleeve Receptacles
Leviton
Taper Nose Panel Receptacle
Mfr # 16R23-1UO
Zoro # G5716585
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Amps - Plugs and Receptacles 400 A
- Voltage 600V
- Color - Plugs and Receptacles Orange
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R23-1UO
- Zoro # G5716585
- UPC # 78477717240
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Wire Size | 2 to 4/0 AWG |
Height | 7.2500 in |
Details
Type | Male |
Amps - Plugs and Receptacles | 400 A |
Voltage | 600V |
Color - Plugs and Receptacles | Orange |
Contact Material | Brass |
Standards | CSA 1691, UL 1691 |
Housing Material | Santoprene TPV |
NEMA Rating | 3R |
Application | Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, Concert Venues an |
Terminal Connection | Threaded Stud |
Amperage Rating | 400 |
Series | 16 Series |
Voltage Rating | 600 |
Mounting Type | Panel |
Connection Type | 1-1/8 in Male Threaded Stud |
Description
OR M PNL REC STUD 1.125" TAP NOSE #2-4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL720P-BK)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-WT)
- HARTING Han Modular 6 E Module Male, PK 2 (09140063001)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- Leviton Pin & Sleeve Devices