Shop All Pin & Sleeve Receptacles
Leviton
Taper Nose Panel Receptacle
Mfr # 15R22-UR
Zoro # G5689748
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Panel Receptacle
- Voltage 600V
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Red
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15R22-UR
- Zoro # G5689748
- UPC # 78477711941
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Wire Size | 8 to 2 AWG |
Height | 4.3750 in |
Dimensions | 1.86 in Dia x 2.63 in L |
Details
Type | Female Panel Receptacle |
Voltage | 600V |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Red |
Number of Poles | 1 |
Housing Material | Santroprene TPV |
Standards | CSA C22.2 No 1691, UL 1691 |
Contact Material | Brass |
NEMA Rating | NEMA 3R |
Application | Industrial |
Terminal Connection | Threaded Stud |
Mounting Type | Panel |
Series | 15 Series |
Standard | UL/CSA |
Connection Type | Busbar/Threaded Stud |
Voltage Rating | 600 VAC |
Specifications | 1/2 in L Threaded Stud |
Description
Rhino-Hide 15 Series Female Panel Receptacle, Cam-Type, 1/2"L Threaded Stud, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use" - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- PANDUIT Fork Term, Lkg, Vyl, 22, 18Awg, #6Stud, PK1000 (PV18-6LF-MY)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 10PK (64264)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Leviton Pin & Sleeve Receptacles