Shop All Pin & Sleeve Receptacles
Leviton
Taper Nose Panel Receptacle
Mfr # 15R22-UE
Zoro # G5684613
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Panel Receptacle
- Number of Poles 1
- Length 5.00 in
- Width 7.25 in
- Wire Size 8 to 2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 15R22-UE
- Zoro # G5684613
- UPC # 78477711231
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Wire Size | 8 to 2 AWG |
Height | 4.3750 in |
Dimensions | 1.86 in Dia x 2.63 in L |
Details
Type | Female Panel Receptacle |
Number of Poles | 1 |
Contact Material | Brass |
Color | Black |
Housing Material | Santroprene TPV |
NEMA Rating | NEMA 3R |
Application | Industrial |
Voltage Rating | 600 VAC |
Amperage Rating | 150 A |
Specifications | 1/2 in L Threaded Stud |
Connection Type | Busbar/Threaded Stud |
Mounting Type | Panel |
Standard | UL/CSA |
Series | 15 Series |
Description
Rhino-Hide 15 Series Female Panel Receptacle, Cam-Type, 1/2"L Threaded Stud, #8 - #2 AWG, 150 Amp Max, Type 3R "While-in-Use" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ2)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (SNAP8300RTRA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- ERICSON Plug Nema L5-20, Perma-Grip Indust. Grad (2310-PG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- Leviton Pin & Sleeve Devices