Shop All Wall Plates
Leviton
Taoggle Painted 8 Gang Wall Plate
Mfr # S602-W
Zoro # G4045168
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 8
- Color White
- Material Thermoset
- Size 15.42 W x 4.50 H in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # S602-W
- Zoro # G4045168
- UPC # 78477352250
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | 15.42 W x 4.50 H in |
Height | 5.5000 in |
Length | 19.0000 in |
Details
Number of Gangs | 8 |
Color | White |
Material | Thermoset |
Finish | Painted |
Type | Standard |
Mounting | Device |
Thickness | 0.25 in |
Application | Residential |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Description
8-Gang Toggle Device Switch Wallplate, Painted Metal, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG11, Straight, Black (SECP11BA)
- ZORO SELECT Channel Angle Bracket, Gold (V328-45Y)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop-Start, Black (9001KN255)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS263)
- Leviton Wall Plates