Shop All Duplex Straight Blade Receptacles
Leviton
Tamper Resistant Duplex Recept 20A 125V
Mfr # T5825-T
Zoro # G3843078
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Duplex Receptacle
- Width 1.44 in
- Voltage 125 VAC
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5825-T
- Zoro # G3843078
- UPC # 78477450536
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.44 in |
Height | 4.25 in |
Length | 1.88 in |
Dimensions | 4.2 in H x 1.351 in W x 1.184 in D |
Wire Size | 14 AWG |
Description
20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-06F-BLK)
- MUTUAL INDUSTRIES 7" Locking Ties Yellow(3Pk) (M14970-41-7)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 90A, Fast-Acting, 700V AC, Bolt-On (FWP-90B)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-R)
- LEVITON Receptacle (16352)
- LEVITON Receptacle (8450)
- LEVITON Receptacle (21254-HW)
- LEVITON Decora 15 Amp Tamper-Resistant Duplex Outlet, White, 10PK (M22-T5325-WMP)
- LEVITON Receptacle (8300-R)
- PASS & SEYMOUR 20A ALM DPLX Self GFCI (2097TRLACCD4)
- Leviton Straight Blade Devices