Shop All Duplex Straight Blade Receptacles
Leviton
Tamper Resistant Duplex Recept 20A 125V
Mfr # T5825-I
Zoro # G3841312
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Color Ivory
- Number of Wires 3
- Phase 1
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5825-I
- Zoro # G3841312
- UPC # 78477450505
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Width | 1.44 in |
Dimensions | 4.2 in H x 1.351 in W x 1.184 in D |
Length | 1.88 in |
Wire Size | 14 AWG |
Description
20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- LEVITON Receptacle (5380-B)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (302-05320-0CP)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON Receptacle (16342-W)
- LEVITON Receptacle (8300-IGR)
- LEVITON Receptacle (TDR20-I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHITR)
- Leviton Straight Blade Devices