Shop All Duplex Straight Blade Receptacles
Leviton
Tamper Resistant Duplex Recept 20A 125V
Mfr # T5825-GY
Zoro # G3844137
Sold in multiples of 10 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.25 in
- Voltage 125 VAC
- Number of Poles 2
- Number of Wires 3
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # T5825-GY
- Zoro # G3844137
- UPC # 78477450529
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Width | 1.44 in |
Wire Size | 14 AWG |
Length | 1.88 in |
Dimensions | 4.2 in H x 1.351 in W x 1.184 in D |
Description
20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 1, blank end walls, 20in W x 44in H x 5.75in D (MH44BE)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- LEVITON OUTLET DUPLEX TR BLK 15A (T5325-00E)
- LEVITON Receptacle (TDR20-W)
- LEVITON OUTLET DPLX 15 125V ALMD (05320-TCP)
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- LEVITON Receptacle (21254-HW)
- LEVITON RECEPT TR & WR 15A IVORY (W5320-T0I)
- LEVITON Receptacle (16252-GY)
- Leviton Straight Blade Devices