Shop All Duplex Straight Blade Receptacles
Leviton
Tamper Resistant Duplex Recept 20A 125V
Mfr # T5825-E
Zoro # G3841775
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 125 VAC
- Type Duplex Receptacle
- Width 1.44 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5825-E
- Zoro # G3841775
- UPC # 78477450512
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 1.44 in |
Height | 4.25 in |
Wire Size | 14 AWG |
Dimensions | 4.2 in H x 1.351 in W x 1.184 in D |
Length | 1.88 in |
Description
20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19KN0A5E100)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- LEVITON Electrical Receptacles Hg Dup Rec 20A-125V Back Lt Almond (8300-HT)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- LEVITON Receptacle (8300-HLI)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- LEVITON OUTLET DPLEX WHT 15A 2P (05252-0WS)
- LEVITON Receptacle (5801-W)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- Leviton Duplex Straight Blade Receptacles