Shop All Combination Devices
Leviton
Switch/Pilot Light, 5-15R, 120V
Mfr # 5226-W
Zoro # G4059405
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Toggle
- NEMA Configuration 5-15R
- Amps 15
- Voltage 120VAC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5226-W
- Zoro # G4059405
- UPC # 78477227008
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Width | 1.88 in |
Length | 1.81 in |
Height | 4.12 in |
Dimensions | 4.2 in H x 1.62 in W x 16 in D |
Description
15 Amp, 120 Volt, Duplex Style Single-Pole, Neon Pilot AC Combination Switch, Commercial Grade, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (4LS1)
- ALLEN TEL Cat 5e Patch Cable, 15 ft, White (AT1515EV-WH)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JJN-125)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHD8)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- LEVITON Combination Device Switch Mecora Combo Line (5643-W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- Leviton Combination Devices