Shop All Combination Devices
Leviton
Switch/Pilot Light, 5-15R, 120V
Mfr # 5226-I
Zoro # G4059755
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Toggle
- NEMA Configuration 5-15R
- Amps 15
- Voltage 120VAC
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5226-I
- Zoro # G4059755
- UPC # 78477226902
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Width | 1.88 in |
Height | 4.12 in |
Length | 1.81 in |
Dimensions | 4.2 in H x 1.62 in W x 16 in D |
Description
15 Amp, 120 Volt, Duplex Style Single-Pole, Neon Pilot AC Combination Switch, Commercial Grade, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM7440C)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sp 3Way Sw Combo White (5641-W)
- LEVITON Combination Device Switch 20A 120 277V Combo Sp Sw White (5334-W)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- LEVITON Combination Device Switch 20A 120V Sp Sw Neon Pl Combo Ivory (5336-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2W)
- Leviton Combination Devices