Shop All Switch Accessories
Leviton
Switch Wiring Mod, 125Vac, 6In, Stranded
Mfr # MSPSW-ST
Zoro # G4041993
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Housing Material Polycarbonate
- Material polycarbonate
- Connection Wire Lead
- Amps 15 or 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MSPSW-ST
- Zoro # G4041993
- UPC # 78477514474
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Height | 9.0000 in |
Length | 9.3750 in |
Wire Length | 6" |
Dimensions | 1.55 in H x 1.5 in W x 0.4 in D |
Description
20 Amp, 347 Volt Max, 90 Degree Angled Modular Wire Lead Assembly, with 6" Stranded #12 THHN 90C Wire Leads, Single Pole 3-Wire, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- QUICKCABLE Automotive Fuse, Maxi Series, 60A, 32V DC, 100 PK (509155-100)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX672A)
- SQUARE D Operating Mechanism 600Vac 250Amp Nema (9421LP4)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- LEVITON Dimmer Switch Blk Dimmer Knobs (26115-E)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- Leviton Switches