Shop All Wall Plates
Leviton
Switch Wallplate
Mfr # 84001-E40
Zoro # G4076634
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Height 4.6250 in
- Length 6.5000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84001-E40
- Zoro # G4076634
- UPC # 78477309445
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 4.6250 in |
Length | 6.5000 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | Commercial Applications |
Thickness | 0.25 in |
Gang | 1 |
Feature | Engraved |
Text | Emergency |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified;UL Listed |
Cutout | 0.406 x 0.942 |
Description
1-Gang Toggle Device Switch Wallplate, Device Mount, Engraved Emergency, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Univ Touch Dimmer Kit (6503HBLC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- GE Push Button Kit, Start/Stop, 00, 0, 1, NEMA 1 (CR305X120N)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- NEXTGEN TP8LACP10 1 Gang1 Duplex Outlet Opening Nylon Wall Plate - Light Almond, 10PK (NE586361)
- Leviton Wall Plates