Shop All Wall Switches
Leviton
Switch Res Tog Framed Wh
Mfr # RS115-WCP
Zoro # G606892563
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Toggle Switch
- Voltage 120 VAC
- Body Material Thermoplastic
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RS115-WCP
- Zoro # G606892563
- UPC # 78477466247
- Country of Origin United States
- Category Wall Switches
Details
Color | White |
Type | Toggle Switch |
Voltage | 120 VAC |
Body Material | Thermoplastic |
Standards and Certifications | UL/CSA |
Termination | Quickwire Push-In & Side |
Actuator Material | Thermoplastic |
HP Rating | 1/2HP-120V |
Strap Material | Steel |
Amperage | 15 A |
Feature | Framed |
Pole | 1 |
Max. Amperage | 12 Amp |
Grounding | Grounding |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 3P 4W 250VAC BK/WT (CS8364C)
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AC5)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- LEVITON Rockr Switch 3W 15A Blk (05603-2ES)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- LEVITON 15 amps Toggle Switch Ivory (01451-ICP)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (5621-2W)
- LEVITON Switch Infra Occ/Sensor (ODS10-IHW)
- Leviton Lighting Controls