Shop All Wall Switches
Leviton
Switch Res Tog Framed Wh
Mfr # RS115-WCP
Zoro # G3891716
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Toggle Switch
- Voltage 120 VAC
- Actuator Material Thermoplastic
- Termination Quickwire Push-In & Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RS115-WCP
- Zoro # G3891716
- UPC # 78477466247
- Country of Origin United States
- Category Wall Switches
Details
Color | White |
Type | Toggle Switch |
Voltage | 120 VAC |
Actuator Material | Thermoplastic |
Termination | Quickwire Push-In & Side |
HP Rating | 1/2HP-120V |
Amperage | 15 A |
Grounding | Grounding |
Strap Material | Steel |
Feature | Framed |
Pole | 1 |
Body Material | Thermoplastic |
Max. Amperage | 12 Amp |
Standards and Certifications | UL/CSA |
Description
Tried and true toggle designs Leviton residential grade AC quiet switches cover all the bases they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact resistant thermoplastic and they feature large head hardened triple-drive screws for easy installation. Leviton’s traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JLS015)
- HUBBELL KELLEMS Manual Motor Switch, 40A, 600VAC, 3P (HBL7843D)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- RACO Emt Compr Coupling, 3", Steel (2952)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- ZORO SELECT Wall Switch, 1-Poke, 20A, Brown, 1-1/2HP (4901RKL)
- Leviton Lighting Controls