Shop All Wall Switches
Leviton
Switch Res Tog Framed Iv
Mfr # RS115-ICP
Zoro # G3891040
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Toggle Switch
- Voltage 120 VAC
- Standards and Certifications UL/CSA
- Termination Quickwire Push-In & Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RS115-ICP
- Zoro # G3891040
- UPC # 78477466223
- Country of Origin United States
- Category Wall Switches
Details
Color | Ivory |
Type | Toggle Switch |
Voltage | 120 VAC |
Standards and Certifications | UL/CSA |
Termination | Quickwire Push-In & Side |
Amperage | 15 A |
Grounding | Grounding |
HP Rating | 1/2HP-120V |
Max. Amperage | 12 Amp |
Strap Material | Steel |
Actuator Material | Thermoplastic |
Feature | Framed |
Body Material | Thermoplastic |
Pole | 1 |
Description
Tried and true toggle designs Leviton residential grade AC quiet switches cover all the bases they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact resistant thermoplastic and they feature large head hardened triple-drive screws for easy installation. Leviton’s traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1008CHNFSS)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Din Temp Controll (4B-53-LV)
- LEVITON Comm 1P Switch 15A Gray (065-CS115-2GY)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- LEVITON Grnd Togl Switch Mlt Wht (01451-2WM)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- LEVITON Leviton Mfg S16-TBR20-00T 20 Amp Light Almond Self Grounding Duplex Receptacle (S16-TBR20-00T)
- LEVITON Switch Ltd 1P 20A Clear (01221-0LC)
- EATON WIRING DEVICES Switch Tog Ivory 20A 120/277V (CS220V)
- Leviton Lighting Controls