Shop All Wall Switches
Leviton
Switch Res Tog Framed Iv
Mfr # RS115-ICP
Zoro # G006892569
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Toggle Switch
- Voltage 120 VAC
- Standards and Certifications UL/CSA
- Feature Framed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # RS115-ICP
- Zoro # G006892569
- UPC # 78477466223
- Country of Origin United States
- Category Wall Switches
Details
Color | Ivory |
Type | Toggle Switch |
Voltage | 120 VAC |
Standards and Certifications | UL/CSA |
Feature | Framed |
Max. Amperage | 12 Amp |
Grounding | Grounding |
Actuator Material | Thermoplastic |
Strap Material | Steel |
Amperage | 15 A |
Body Material | Thermoplastic |
Pole | 1 |
Termination | Quickwire Push-In & Side |
HP Rating | 1/2HP-120V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQC Series 30A, 2 Pole, 120/240V AC (THQC2130WL)
- KH INDUSTRIES 16 AWG 16 Conductor Pendant Cable 600V 25 ft. YL (CPCS-16/16-25FT)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130)
- RELAY & CONTROL Relay & Control RS-1A-SH Single Phase Only Reversing Drum Control with Steel Handle (RS-1A-SH)
- LEVITON Iluminated Switch, 20A-120V, White, 1 Pole (5631-2W)
- LEVITON Rocker Switch 3A 24V Spdt Moment Decora Ivory (56081-2W)
- LEVITON DECORA SLID DIMRS WHT3PK (6672-3PW)
- LEVITON Switch Frm Tg 4/W 15A Wh (54504-02W)
- LEVITON Decora 15 Amp Single Pole Rocker AC Quiet Light Switch, White, 10PK (M32-05601-2WM)
- LEVITON Switch Wht Rocker Single (A5621-02W)
- INTERMATIC Lock Mount Control Blue (ELC4536D89)
- Leviton Wall Switches