Shop All Wall Switches
Leviton
Switch Res Tog Frame Lta
Mfr # RS115-TCP
Zoro # G3892066
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Toggle Switch
- Voltage 120 VAC
- HP Rating 1/2HP-120V
- Termination Quickwire Push-In & Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RS115-TCP
- Zoro # G3892066
- UPC # 78477466230
- Country of Origin United States
- Category Wall Switches
Details
Color | Light Almond |
Type | Toggle Switch |
Voltage | 120 VAC |
HP Rating | 1/2HP-120V |
Termination | Quickwire Push-In & Side |
Max. Amperage | 12 Amp |
Pole | 1 |
Amperage | 15 A |
Standards and Certifications | UL/CSA |
Actuator Material | Thermoplastic |
Body Material | Thermoplastic |
Grounding | Grounding |
Strap Material | Steel |
Feature | Framed |
Description
Tried-and-true toggle designs Leviton residential grade AC quiet switches cover all the bases they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic and they feature large head hardened triple-drive screws for easy installation. Leviton’s traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Auxiliary Transfer Switch Contact Kit (5621)
- SCHNEIDER ELECTRIC Illuminated Pushbutton, 22 mm, 1NO/1NC, Round, Yellow (XB5AW35B5)
- SQUARE D Handle (KAF1PZ)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- LEVITON SWCH RCKR SNGPL 15A 10PK (E5601-0MW)
- LEVITON Decora Switch Ltgry 15A (05601-2GS)
- LEVITON 15 amps Toggle AC Quiet Switch Light Almond (54504-2TS)
- LEVITON Switch Comm 3Way 15A Brn (CS315-002)
- LEVITON SWITCH THREE POLE 15AMP (L5613-2LT)
- LEVITON Switch Qt Grnd 3W Wht (C22-01453-02W)
- ZORO SELECT Wall Switch, 20A, Brown, 4-Way Type, Toggle (4904B)
- Leviton Lighting Controls