Shop All Wall Switches
Leviton
Switch Res Tog Frame Lta
Mfr # RS115-TCP
Zoro # G306892573
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Toggle Switch
- Voltage 120 VAC
- Body Material Thermoplastic
- Max. Amperage 12 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RS115-TCP
- Zoro # G306892573
- UPC # 78477466230
- Country of Origin United States
- Category Wall Switches
Details
Color | Light Almond |
Type | Toggle Switch |
Voltage | 120 VAC |
Body Material | Thermoplastic |
Max. Amperage | 12 Amp |
Amperage | 15 A |
Feature | Framed |
HP Rating | 1/2HP-120V |
Termination | Quickwire Push-In & Side |
Grounding | Grounding |
Actuator Material | Thermoplastic |
Pole | 1 |
Strap Material | Steel |
Standards and Certifications | UL/CSA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1090)
- SQUARE D Terminal Cover, 2 PK (9070FSC1)
- SIEMENS Replacement Coil, 24V AC (75D70646AJ)
- HELI-TUBE 1/2 In. OD X 50FT PTFE Spiral Wrap (HT 1/2 T-50)
- LEVITON Toggl Switch 3Way Wht15A (1453-2WM)
- LEVITON Switch Combo 3Way La (05241-0TS)
- LEVITON Leviton White Single Pole Decora Switch - Pack of 10, 10PK (3072709)
- LEVITON Commercial Grade 20 Amp Toggle Single Pole Switch, Light Almond (S16-CS120-2TS)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- LEVITON Decora Residential Grade 15 Amp Rocker Single Pole Switch, White (S12-L5611-2LW)
- SCHNEIDER ELECTRIC Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack (D222NRBCP)
- Leviton Wall Switches