Shop All Wall Switches
Leviton
Switch Quiet1Pol Bulk Wh
Mfr # 01451-WCP
Zoro # G506892564
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 120 VAC
- Type Toggle Switch
- Features Framed
- HP Rating 1/2HP-120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 01451-WCP
- Zoro # G506892564
- UPC # 78477151433
- Country of Origin United States
- Category Wall Switches
Details
Color | White |
Voltage | 120 VAC |
Type | Toggle Switch |
Features | Framed |
HP Rating | 1/2HP-120V |
Torque Range | 14 - 18 in.-lbs |
Body Material | Thermoplastic |
Termination | Quickwire Push-In & Side |
Pole | 1 |
Strap Material | Steel |
Max. Amperage | 12 Amp |
Amperage | 15 A |
Grounding | Non-Grounding |
Standards and Certifications | UL/CSA |
Actuator Material | Thermoplastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- MONOPRICE Flexboot Cat6 24AWG Cable, 20 ft.Blue (11278)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Aluminum (SA2925)
- LEVITON Insert Blnk Toggle Wh (80700-00W)
- LEVITON Rocker Switch 15A 120 277V Spdt Dec Sw Gray (5657-2GY)
- LEVITON 15 amps Single Pole Toggle Switch White (01451-WCP)
- LEVITON Comm Switch Dp 20A Brn (CS220-02S)
- LEVITON Comm Switch Sp 15A Alm (CS115-2TS)
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- ZORO SELECT Wall Switch, 20A, Red, Toggle, 120/277VAC (CSB120BRED)
- Leviton Lighting Controls