Shop All GFCI Receptacles
Leviton
Switch, GFCI Receptacle, 125Vac, 5-15R
Mfr # GFSW1-W
Zoro # G3836324
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15
- Type Rocker
- HP 1.0
- Voltage 120VAC
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFSW1-W
- Zoro # G3836324
- UPC # 78477714768
- Country of Origin Unknown
- Category GFCI Receptacles
Dimensions
Width | 6.19 in |
Height | 4.2500 in |
Length | 4.00 in |
Dimensions | 4.21 in H x 1.69 in W x 1.32 in D |
Wire Size | 14 to 10 AWG |
Description
15A-125V, Tamper-Resistant, Self-test SmartlockPro Combination GFCI single receptacle/outlet with a switch, without wallplate/faceplate, monochromatic – WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-2B17D8-207)
- RELAY & CONTROL Relay & Control RS-5 2 HP Reversing Drum Control (RS-5)
- KABLE KONTROL ATLAS 1 Channel Heavy Duty Rubber Cable Protector - 1.125€ H x 1.25" W Channel - Black Base / Yellow Lid (CP9896)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- LEVITON Recept, Ivory, 15 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL1-HGI)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFTR2-HGR)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- LEVITON GFI Receptacle (GFTR2-E)
- LUTRON Receptacles, GFCI, Tamper-Rsnt, Biscuit (SCR-20-GFST-BI)
- Leviton GFCI Receptacles