Shop All Combination Devices
Leviton
Switch, Duplex, 15A, 5-15R, 120/277V
Mfr # 5224-2
Zoro # G4072976
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Toggle
- NEMA Configuration 5-15R
- Amps 15
- Color BROWN
- Voltage 120/277VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 5224-2
- Zoro # G4072976
- UPC # 78477226438
- Country of Origin Mexico
- Category Combination Devices
Dimensions
Height | 8.7500 in |
Length | 21.5000 in |
Size | 4.20 H x 1.62 W x 16 D in |
Description
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.6A, 600V AC, Non-Indicating (LP-CC-1-6/10)
- GARDNER BENDER Copper Lug Mech 2Pk 8-2 Awg (GSLU-70N)
- ABB MCBH-01, 1 NC CONTACT BLOCK W/HLDR, PK 10 (MCBH-01)
- DAYTON Control Transformer, 75 VA, 60°C, 12/24V AC, 120V AC (4MTN1)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- LEVITON Switch, Duplex, 15A, 5-15R, 120/277V (5224-2I)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Black (5634-E)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- LEVITON 15 amps Single Pole Combination Switch & Receptacle White (05225-0WS)
- ZORO SELECT Combination Device, White, 120VAC/125VDC (RC108W)
- Leviton Combination Devices