Shop All Wall Plates
Leviton
Switch 5 Gang Wall Plate
Mfr # 84023-40
Zoro # G4077438
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Brushed
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84023-40
- Zoro # G4077438
- UPC # 78477431207
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.10 in |
Width | 10.83 in |
Height | 10.8700 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Gang | 5 |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Application | Commercial |
Thickness | 0.19 in |
Cutout | 0.942 in H x 0.406 in W Toggle Switch |
Description
5-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mounting Foot (QOUMF1)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (12T933)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80004G6)
- LEVITON White 1 gang Thermoset Plastic Blank Wall Plate (88114-000)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- LEVITON Toggle Switch 4 Gang Wall Plate (80512)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- HUBBELL Rocker/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P826W)
- Leviton Wall Plates