Shop All Wall Plates
Leviton
Switch 5 Gang Wall Plate
Mfr # 80723-W
Zoro # G4043402
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 80723-W
- Zoro # G4043402
- UPC # 78477494448
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.00 in |
Width | 13.75 in |
Height | 0.25 in |
Details
Number of Gangs | 5 |
Color | White |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Standards and Certifications | UL/CSA |
Mount | Device |
Gang | 5 |
Product Name | 5 Socket Commercial Grade Faceplate |
Total Number of Sockets | 5 |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Product Color | White |
Product Material | Thermoplastic Nylon |
Package Contents | 5 Socket Commercial Grade Faceplate, Metal mounting screws |
Product Type | Faceplate |
Construction | molded |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Thickness | 0.25 in |
Application | Commercial |
Description
5-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- ANCOR Ancor Purple 14AWG Tinned Copper Wire - 100' (104710)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- ASI 40 Amp Enclosed Motor Disconnect Switch, 3 Pole, 2 To 20 HP, IP65 NEMA 4 (SQ032003BC10)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, White (001-88103)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Toggle Switch Wall Plate, 2 Gang, Gray (84009-A40)
- Leviton Wall Plates