Shop All Wall Plates
Leviton
Switch 5 Gang Wall Plate
Mfr # 80723-I
Zoro # G4044547
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Color Ivory
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80723-I
- Zoro # G4044547
- UPC # 78477494400
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 6.00 in |
Width | 13.75 in |
Details
Number of Gangs | 5 |
Color | Ivory |
Material | Nylon |
Finish | Smooth |
Type | Toggle Switch |
Gang | 5 |
Standards and Certifications | UL/CSA |
Mount | Device |
Package Contents | 5 Socket Commercial Grade Faceplate, Metal mounting screws |
Product Type | Faceplate |
Product Name | 5 Socket Commercial Grade Faceplate |
Product Color | Ivory |
Product Material | Thermoplastic Nylon |
Features | Molded nylon for maximum resistance to impact, abrasion, grease, oils, acids, moisture, fading and discoloration, Resistant to mechanical stress associated with high abuse applications, Toggle device switch wallplate |
Total Number of Sockets | 5 |
Construction | molded |
Cutout | 0.406 x 0.942 |
Application | Commercial |
Thickness | 0.25 in |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
5-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Gray, PK100 (10-001)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- CODE 3 Rocker Switch, SPDT Contact, 8 Connections (450R-L6)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON WALLPLATE BLNK INSRT WH (80414-00W)
- LEVITON Cover (001-04979-0GY)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- Leviton Lighting Controls