Shop All Wall Plates
Leviton
Switch 2 Gang Wallplate
Mfr # 87009
Zoro # G4036953
product price: $1.59
/ea
Sold in multiples of 8 for $12.72
$12.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoset Plastic
- Size Standard
- Finish Smooth
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 87009
- Zoro # G4036953
- UPC # 78477810583
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.50 in |
Width | 5.62 in |
Length | 6.25 in |
Details
Color | Gray |
Material | Thermoset Plastic |
Finish | Smooth |
Type | Toggle Switch |
Application | Residential |
Thickness | 0.25 in |
Standards and Certifications | UL/CSA |
Gang | 2 |
Mount | Device |
Cutout | 0.406 x 0.942 |
Standard | CSA Certified;UL514 |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 125VAC (HBL65W47)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ262GY)
- Leviton Wall Plates