Shop All Wall Plates
Leviton
Switch 2 Gang Wallplate
Mfr # 84109-40
Zoro # G4085822
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Oversized
- Width 5.7 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84109-40
- Zoro # G4085822
- UPC # 78477202913
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Oversized |
Width | 5.7 in |
Length | 6.89 in |
Height | 6.3400 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Mount | Device |
Gang | 2 |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Toggle Device Switch Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Univ Dimmer-Wht (R62-06674-P0W)
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- SQUARE D Panelboard Lock Assy (PK5FL)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - White Oak (01450003WK1)
- Leviton Lighting Controls