Shop All Wall Plates
Leviton
Switch 2 Gang Wallplate
Mfr # 84072-40
Zoro # G4025744
product price: $13.89
/ea
Sold in multiples of 20 for $277.80
$277.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84072-40
- Zoro # G4025744
- UPC # 78477314197
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Item | Barrel Key Wall Plate |
Number of Gangs | 2 |
Color | Silver |
Material | Stainless Steel |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description/Special Features | Two 0.88" Hole, For Use With Corbin Key Lock Switch, Spanner Screws and Tool, |
Type | Key Lock Power Switch |
Gang | 2 |
Feature | w/Spanner Screws and Tool |
Mount | Device |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Cutout | 0.88 in Dia Key Lock Power Switch |
Application | Commercial, Residential |
Thickness | 0.187 in |
Description
2-Gang Key Lock Power Switch Device Switch Wallplate, Standard Size, Device Mount, For Use With Corbin Key Lock Switch, Spanner Screws and Tool, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons, Color: Green (10250TA49)
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- NVENT HOFFMAN Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel (A8R88)
- POWER FIRST 7.9" L Cable Tie RD PK 100 (36J216)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- Leviton Lighting Controls