Shop All Wall Plates
Leviton
Switch 2 Gang Wallplate
Mfr # 83009
Zoro # G4049833
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Size Standard
- Type Toggle Switch
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83009
- Zoro # G4049833
- UPC # 78477423707
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Width | 5.62 in |
Length | 6.00 in |
Details
Color | Aluminum |
Material | Aluminum |
Type | Toggle Switch |
Thickness | 0.19 in |
Application | Commercial and Residential Applications |
Gang | 2 |
Mount | Device |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Toggle Device Switch Wallplate, Standard Size, Aluminum, Device Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 100ft (30-VG-0625O-G3)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 200A, 700V AC, Non-Indicating (A70QS200-4)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Blank Wallplate 1G White (88014-000)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON 2-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel (84409-40)
- SOUTH MAIN HARDWARE Quadruple Gang Wall Plate, Oil Rubbed Bronze (SH564-OR-1)
- Leviton Lighting Controls