Shop All Wall Plates
Leviton
Switch 2 Gang Wallplate
Mfr # 80509
Zoro # G3975904
product price: $1.45
/ea
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Thermoset Plastic
- Size Midway
- Width 5.62 in
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 80509
- Zoro # G3975904
- UPC # 78477491607
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Midway |
Width | 5.62 in |
Height | 0.25 in |
Length | 6.00 in |
Details
Color | Brown |
Material | Thermoset Plastic |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Mount | Device |
Standards and Certifications | UL/CSA |
Gang | 2 |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
2-Gang Toggle Device Switch Wallplate, Midway Size, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 50ft (FP301-3/4-50'-BLACK-SPOOL)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Wallplates Pj3-T (80511-T)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- WORMHOLE 1-Gang Duplex Outlet Wall Plate, Light Oak (WO3304298)
- Leviton Wall Plates