Shop All Wall Plates
Leviton
Switch 1 Gang Wallplate
Mfr # 87001
Zoro # G4055327
product price: $0.67
/ea
Sold in multiples of 16 for $10.72
$10.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Thermoset
- Size 2.750 W x 4.500 H in
- Width 5.62 in
- Type Standard Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 87001
- Zoro # G4055327
- UPC # 78477810712
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.750 W x 4.500 H in |
Width | 5.62 in |
Height | 0.25 in |
Length | 3.50 in |
Details
Color | Gray |
Material | Thermoset |
Type | Standard Size |
Standard | CSA Certified;UL514 |
Application | Residential |
Thickness | 0.25 in |
Gang | 1 |
Mounting | Device |
Cutout | 0.406 x 0.942 |
Description
1-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240B)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X2LG6)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Wallplate 3G Scrwlss Lgr (R09-80311-0LG)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- Leviton Lighting Controls